Skip Content
DIGITAL PANEL METER,AC CURRENT,0-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL PANEL METER,AC CURRENT,0-5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G480
  • Mfr. Model # 12G480
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Instructions
  • Item Digital Panel Meter
  • Connector Type Screw Terminal
  • Accuracy +/-0.5% of range + 1 Digit
  • Style 48x96
  • Type AC Current
  • Display Digits 3.5
  • Display RED LED
  • Use With External 5 A AC Current Transformer
  • Display Span 0 - 20/200
  • Fits Standard 1/8 DIN Cutout
  • True RMS Yes
  • Footnotes 1,4,6
  • Input Range 0 - 5 A AC
  • Process Connection No
  • Power Required 40 - 300 V AC/DC
  • Excitation No
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list