DIGITAL PANEL METER,AC CURRENT,0-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,AC CURRENT,0-5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G478
  • Mfr. Model # 12G478
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Accuracy +/-0.5% of range + 1 Digit
  • Connector Type Screw Terminal
  • Style 48x96
  • Type AC Current
  • Includes Instructions
  • Display RED LED
  • Use With External 5 A AC Current Transformer
  • Item Digital Panel Meter
  • Display Digits 3.5
  • Display Span 0 - 10/100/1,000
  • Fits Standard 1/8 DIN Cutout
  • Footnotes 1,4,6
  • Input Range 0 - 5 A AC
  • Process Connection No
  • True RMS Yes
  • Power Required 40 - 300 V AC/DC
  • Excitation No
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list