DIGITAL PANEL METER,AC CURRENT,0-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,AC CURRENT,0-5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G473
  • Mfr. Model # 12G473
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Accuracy +/-0.5% of reading +/-5 Count
  • Connector Type Screw Terminal
  • Style 24x72
  • Includes Instructions
  • Item Digital Panel Meter
  • Type AC Current
  • Display Digits 3.5
  • Display Span 0 - 30/300
  • Display Gray LCD
  • Use With External 5 A AC Current Transformer
  • Fits Standard 3/648 DIN Cutout
  • Footnotes 1,4,6
  • True RMS Yes
  • Input Range 0 - 5 A AC
  • Power Required 85 - 250 VAC
  • Excitation No
  • Process Connection No
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list