DIGITAL PANEL METER,AC CURRENT,0-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PANEL METER,AC CURRENT,0-5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G470
  • Mfr. Model # 12G470
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Instructions
  • Accuracy +/-0.5% of range + 1 Digit
  • Connector Type Screw Terminal
  • Item Digital Panel Meter
  • Style 48x96
  • Type AC Current
  • Use With External 5 A AC Current Transformer
  • Display Red LED
  • Display Digits 3.5
  • Display Span 1,999
  • Fits Standard 1/8 DIN Cutout
  • Footnotes 1,4
  • Input Range 0 - 5 A AC
  • True RMS Yes
  • Process Connection No
  • Power Required 40 - 300 V AC/DC
  • Excitation No
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list