DIGITAL PACKAGING/PORTIONING,100LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL PACKAGING/PORTIONING,100LB

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WRG5
  • Mfr. Model # 3WRG5
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Includes AC Adapter, Battery, RS232 Interface
  • Capacity 48kg/100 lb.
  • Item Packaging/Portioning Scale
  • Housing Material Plastic
  • Overall Height 4-2/7"
  • Overall Width 12-2/5"
  • Overall Length 14-1/2"
  • Power Unit AC, Rechargeable Battery
  • Standards UL, FCC, CE
  • Application Modes Weighing, Checkweighing, Percentage Weighing, Weight Accumulation, Parts Counting
  • Weighing Surface Width 10-3/4"
  • Platform Material Stainless Steel
  • Weighing Surface Depth 8-7/8"
  • Digital/Mechanical Digital
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Scale Connection Ports Bidirectional RS-232
  • Scale Sub-Category Food Scale
  • Weighing Units kg, g, lbs.
  • Washdown No
  • Scale Graduations 0.002kg/2g/0.005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list