DIGITAL OSCILLOSCOPE,2 CHANNEL,40 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIGITAL OSCILLOSCOPE,2 CHANNEL,40 M

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14K233
  • Mfr. Model # 14K233
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Includes Power Cord, (2) 10:1 Passive Probe Sets,USB Interface Cable, Easyscope Software CD and Operating Instructions
  • Features 32 measurements,USB Device and RS232 Ports,12 languages
  • Item Digital Storage Oscilloscope
  • Max. Voltage CAT I 400 VAC
  • Max./Min. Sweep Speed 10 ns/DIV - 50 s/DIV Scan mode: 100 ms/DIV - 50 s/DIV (1 - 2.5 - 5 Sequence)
  • Digital Storage Bandwidth 40 MHz
  • Display Color 5.7" TFT LCD
  • Horizontal Resolution 10 ns/DIV - 50 s/DIV
  • Type 2 Channel
  • Memory Size 32,000 Points (single channel), 16,000 Points (2 channels interleaved)
  • Sampling Rate 500 MSa/s (single channel), 250 Msa/s (2 channels interleaved)
  • Rise Time Less Than 8.8 ns
  • Vertical Resolution 8 Bit
  • Trigger Sensitivity Int./Ext. Internal: 1 Division DC-10 MHz:1.5 Divisions 10 MHz - 25 MHz External: 200 mVpp DC-10 MHz:300 mVpp 10 MHz - 25 MHz
  • Vertical Deflection 2 mV/Div to 10 V/Div (1-2-5 order)
  • Sweep Rate Real/Storage 10 ns/DIV - 50 s/DIV Scan mode: 100 ms/DIV - 50 s/DIV (1 - 2.5 - 5 sequence)
  • Bandwidth (MHz) 40
  • Real Time Bandwidth (MHz) 40 MHz
  • Triggering Mode Auto, Normal, Single
  • Sweep Magnification 2 mV-100 mV: +/-2 V 102 mV - 5 V: +/-40 V
  • Triggering Source CH1, CH2, Ext, Ext/5, AC Line
  • Sweep Speed Accuracy 100 PPM
  • Vertical Deflection Accuracy +/-3% from 10 mV/Div to 10V/Div in fixed gain ranges, +/-4% from 2 mV/Div, 5V/Div and variable gain ranges
  • Vertical Operating Modes DC or AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list