DIGITAL OSCILLOSCOPE,2 CHANNEL,200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIGITAL OSCILLOSCOPE,2 CHANNEL,200

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5URG6
  • Mfr. Model # 5URG6
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 1266
  • Shipping Weight 8.25 lbs

Product Details

Digital Storage Oscilloscope, 2 Channel, Bandwidth (MHz) 200, Vertical Deflection 2 mV/Div to 5 V/Div, Rise Time 1.8 nSec, Max. Voltage 400 V (DC + AC peak), Max./Min. Sweep Speed 2 nSec/Div to 50 Sec/Div, Trigger Sensitivity Int./Ext. 1Div/160mVpp, Verti

Technical Specs

  • Features Records Up to 1,000 Occurrences of a Trigger Event, Edge, Pulse Width, Composite Video, Pattern and Alternate Channel Trigger Modes, Built-In USB Interface, Multi-Language Interface
  • Includes (2) Passive Probe Sets, Power Cord, USB Interface Cable, EasyScope PC Software and Instructions
  • Max. Voltage 400 V (DC + AC peak)
  • Item Digital Storage Oscilloscope
  • Type 2 Channel
  • Max./Min. Sweep Speed 2 nSec/Div to 50 Sec/Div
  • Display 5.7" Color LCD
  • Memory Size 25k Point MAX
  • Rise Time 1.8 ns
  • Sweep Rate Real/Storage 50 nSec/Div to 50 Sec/Div, 2nSec/Div to 20 nSec/Div
  • Trigger Sensitivity Int./Ext. 1Div/160mVpp
  • Sampling Rate 1 GS/s
  • Vertical Deflection 2 mV/Div to 5 V/Div
  • Real Time Bandwidth (MHz) 100
  • Vertical Resolution 8 Bit
  • Bandwidth (MHz) 200
  • Vertical Deflection Accuracy +/-3%
  • Triggering Source CH1, CH2, Line, External or External/5
  • Triggering Mode Auto, Normal, Force, Single, TV-V, TV-H
  • Sweep Speed Accuracy 100 ppm
  • Vertical Operating Modes AC and DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list