Skip Content
DIGITAL OIL METERING 870 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL OIL METERING 870 PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21EM40
  • Mfr. Model # 21EM40
  • UNSPSC # 41112514
  • CATALOGUE PAGE # 2864
  • Shipping Weight 4.18 lbs

Technical Specs

  • Dial Graduation 0.001 Units
  • Includes Hose Extension, Swivel
  • Inlet (In.) 1/2 NPT (F)
  • Item Digital Oil Metering
  • GPM 0.3 - 8.0
  • Nozzle Type Manual, Non-Drip
  • Dial/Digit Totals 99,999 Units , Resetable total
  • Quarts Per Minute 1.2 - 32
  • Operating Pressure (PSI) 870

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list