Skip Content
DIGITAL MULTIMETER,40 OHMS,4000 CNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL MULTIMETER,40 OHMS,4000 CNT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XX20
  • Mfr. Model # 22XX20
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 1237
  • Shipping Weight 1.29 lbs

Technical Specs

  • Bar Graph No
  • Battery Type AA Alkaline
  • Basic DC Accuracy +/-1/2% + 2 Digits
  • Item Digital Multimeter
  • Includes Test Leads, Soft Carrying Case, Battery, Instructions
  • Min./Max. Memory No
  • Temp. Range -40 Degrees F - 183 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Data Logging No
  • Display Backlit LCD
  • Auto Power Off Yes
  • Data Hold Yes
  • Duty Cycle 0.1% - 99.9%
  • Peak Hold No
  • Capacitance Range 9.999 nF - 99.99 mF
  • Diode Test Yes
  • AC Response True RMS
  • Standards cETLus IEC61010
  • Max. AC Volts 600
  • Max. AC Amps 10
  • Max. Ohms 40M Ohms
  • Max. DC Volts 600
  • Multimeter Style Full Size
  • Max. DC Amps 10
  • Instrument Safety Rating CAT III 600 V
  • Instrument Counts 4,000
  • Instrument Frequency Counter Range 9.999 Hz - 9.999 MHz
  • Manufacturers Warranty Length 3 yr.
  • Interface No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list