DIGITAL MULTIMETER,LCD,10 A,50 M OHMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL MULTIMETER,LCD,10 A,50 M OHMS

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLSDM284
  • Mfr. Model # DM284
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Bar Graph Yes
  • Basic DC Accuracy +/-0.09%
  • Battery Type AAA Alkaline
  • Includes Test Leads, Test Lead Holder, Alliga-r Clips, Type K Thermocouple
  • Temp. Range 14 Degrees F - 302 Degrees F (-10 Degrees C - 150 Degrees C), Type K -40 Degrees F - 752 Degrees F (-40 Degrees C - 400 Degrees C)
  • Auto Ranging Yes
  • Item Digital Multimeter
  • Audible Continuity Yes
  • Min./Max. Memory Yes
  • Data Logging No
  • Duty Cycle No
  • Display LCD
  • Peak Hold Yes
  • Auto Power Off Yes
  • Data Hold Yes
  • Manufacturers Warranty Length 10 yr.
  • Series FLIR (R) DM284
  • Special Features Infrared Guided Measurement
  • Standards CE, UL, EMC
  • Capacitance Range 1 uF to 10 mF
  • Diode Test Yes
  • Max. AC Amps 10
  • AC Response TRMS
  • Interface No
  • Max. DC Amps 10
  • Max. DC Volts 1,000
  • Max. AC Volts 1,000
  • Multimeter Style Full Size - Advanced Features
  • Max. Ohms 50 M
  • Calibration Certificate Included Yes
  • Instrument Frequency Counter Range 0.01 Hz - 100 kHz
  • Instrument Safety Rating CAT IV 600 V, CAT III 1,000 V
  • Instrument Counts 6,000

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list