DIGITAL MORTISE LOCK W/ PRIVACY FEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL MORTISE LOCK W/ PRIVACY FEA

TRILOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24U099
  • Mfr. Model # 24U099
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Technical Specs

  • Finish Brushed Chrome
  • Handle Type Straight
  • Item Code Access Lock
  • Battery Life 100,000 Cycles
  • Standards UL
  • Hand RH
  • Weather Resistant Yes
  • Event Audit Trail 40,000
  • Max. User Codes 2000
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list