Skip Content
DIGITAL MOBILITY CHARGER,24V,(A) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL MOBILITY CHARGER,24V,(A)

DSR PROSERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NYA3
  • Mfr. Model # 3NYA3
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Cable Gauge 18
  • Application Heavy Duty Use In Service Stations, Maintenance Shops, Suppliers, and Fleets
  • Item Digital Mobility Charger
  • Includes 3 Charging Cords (Clamp Cord, 3/8 Ring Terminal and a 3 Pin Cord)
  • Overall Depth 2-1/2"
  • Overall Height 5-5/8"
  • Cable Length 28"
  • Overall Width 7"
  • Standards UL
  • Automatic/Manual Automatic
  • Charger Style Handheld Portable
  • Charger Function Charging
  • For Battery Voltage 24
  • Material Aluminum
  • Input Voltage 120 VAC - 240 VAC
  • Portable Yes
  • Timer Microprocessor Controlled
  • Input Amps 2.5
  • Indoor / Outdoor Indoor
  • AC Cord Length 6 ft.
  • Charge Type Float
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
  • CEC Compliant Non CEC Compliant
  • Charging Amps @ Voltage 5A @ 24V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list