DIGITAL MINI MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIGITAL MINI MICROSCOPE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMC108
  • Mfr. Model # MC108
  • UNSPSC # 41111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Digital Mini Microscope, Magnification Zoom 7x to 108x, Interface USB, Display 1.8 inch Color LCD, Illumination 4 White LEDs with Adjustable Brightness, Features 2MB Memory to Capture and Download Up To 60 jpg Images (320x240 pixels), Optical and Digital

Technical Specs

  • Features 2MB Memory to Capture and Download Up to 60 jpg Images (320 x 240 pixels), Optical and Digital Zoom, 5 Image Effect Modes, Real Time Imaging to PC
  • Includes Stand, (3) AAA Ni-MH Rechargeable Batteries, 100 - 240 VAC Adaptor/Charger, USB Cable with Software, Cleaning Cloth, Wrist Strap and Instructions
  • Item Digital Mini Microscope
  • Manufacturers Warranty Length 1 yr.
  • Light Source LED
  • Optical Magnification 7X - 108X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list