DIGITAL MICROSCOPE/CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIGITAL MICROSCOPE/CAMERA

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMC200
  • Mfr. Model # MC200
  • UNSPSC # 41111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

Digital Mini-Microscope, Magnification 10x and 40x Optical, 50x to 200x Digital, Illumination LED, Interface USB, Display LCD, Includes 3.7 V Rechargeable Battery, Video Cable, 2G SD Memory Card, USB Interface cable, Software, Cleaning Cloth, Wrist Strap,

Technical Specs

  • Features Internal Storage on Micro SD Memory card, Real Time Display on Computer
  • Item Digital Mini-Microscope
  • Includes 3.7 V Rechargeable Battery, Video Cable, 2GB SD Memory Card, USB Interface cable, Software, Cleaning Cloth, Wrist Strap, Carrying Pouch and Instructions
  • Manufacturers Warranty Length 1 yr.
  • Light Source LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list