Skip Content
DIGITAL MICROSCOPE,BOOM STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL MICROSCOPE,BOOM STAND

LUXO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CHG7
  • Mfr. Model # 5CHG7
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Includes Boom Stand and Instructions
  • Item Color Digital Microscope
  • Features 1.3 Mega Pixel, 1/4" Color CMOS Image Sensor, Polarizin Lens
  • Base Dimensions 5.1" x 5.5"
  • Manufacturers Warranty Length 1 yr.
  • Stand Type Single Arm Boom
  • Light Source LED
  • Working Distance 150mm
  • Eyepiece Type Monocular
  • Maximum Magnification Capability 200X
  • Eyepiece Protractor No
  • Max Specimen Height 150.0mm
  • Horizontal Extension 6-3/32"
  • Optical Magnification 10X - 200X
  • Vertical Extension 6-3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list