Skip Content
DIGITAL MEASURE WHEEL 12-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL MEASURE WHEEL 12-1/2IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21LP31
  • Mfr. Model # 21LP31
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • For Use With Distance
  • Application Contractors, Estimators, Engineers, Landscapers, Paving Contractors
  • Colour Blue
  • Depth 4-1/2"
  • Item Electronic Measuring Wheel
  • Length 27"
  • Material ABS Frame, TPE Rubber Tire
  • Function Screen Panel Function, Backlit Power On/Off, Reading Clear, Reading Hold, 4 Memories
  • Width 12-5/8"
  • Type Spoked
  • Measuring Range 9,999 m
  • Records Length
  • Handle Extended L 40-3/8"
  • Net Weight 3.5 lbs.
  • Measuring Units ft., in., 100ths, m, cm
  • Wheel Circumference 3.3 ft.
  • Wheel Dia. 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list