Skip Content
DIGITAL MANIFOLD GAUGE SET WITH 3 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL MANIFOLD GAUGE SET WITH 3 H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4PDF6
  • Mfr. Model # 4PDF6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 2953
  • Shipping Weight 1.0 lbs

Product Details

Digital Manifold Gauge Set, has a display for 56 refrigerants and displays ambient temperature and humidity. Includes large sight glass. 2 valves, 3 hoses with a length of 72 inches. 0 to 725 High Side Red PSI, 30 inch Hg to 435 Low Side Blue PSI. For use

Technical Specs

  • Features With Digital Display for High and Low Sides, Piston Valves
  • Item Digital Manifold Gauge Set
  • Includes Sight Glass, Hook, Blind Ports on Manifold for Hoses When Not in Use, SAE Approved Hoses
  • Number of Hoses 3
  • Material Aluminum
  • Number of Valves 2
  • Hose Length 72"
  • Gauges Low Side Blue 30" Hg - 435 PSI
  • Gauges High Side Red 0 - 725 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list