Skip Content
DIGITAL LEVEL SET,EXT,3V,55 TO 144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL LEVEL SET,EXT,3V,55 TO 144

SLABDOCTOR DIGITAL LEVELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24L219
  • Mfr. Model # 24L219
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.15 lbs

Technical Specs

  • Dimensions (In.) 55L x 10W x 6H
  • Application For Measuring Plumb and Level on Long Structures
  • Item Digital Level Set
  • Includes Batteries, Instructions For Use
  • Accuracy 0.01 in./ft.
  • Length (In.) 55 to 144
  • Range (Ft.) 0 Degrees ~ +/- 90 Degrees x 4 (360 Degrees )
  • Type Extendable
  • Power Source (2) 3-Volt Batteries (Included)
  • Operating Temp. (F) 32 to 104 Degrees
  • Characteristics Connectible/Extendable: Left Hand Section With A Digital Module LCD Display And A Right Hand Section With Over and Under Bubble Vials: 2 Recessed Into Body (Level And Plumb), 3 Modes, Auto Off, Impact Resistant ABS Polymer
  • Visual/Audible Indicators Yes
  • Preset Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list