Skip Content
DIGITAL HYGROMETER,-40 TO 158 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DIGITAL HYGROMETER,-40 TO 158 F

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NZL2
  • Mfr. Model # 3NZL2
  • UNSPSC # 41112213
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Battery Type (1) AAA
  • Application Indoor/Outdoor
  • Depth 1"
  • Height 3"
  • Includes Instructions
  • Item Digital Hygrometer
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Width 4"
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Cord Length 120"
  • Dew Point Range -
  • Display Type Backlit LCD
  • Degree Divisions -
  • Mounting Wall or Desk
  • Temp. Range (C) -40 Degrees to 70 Degrees
  • Relative Humidity Range 20 to 99%
  • Case Material -
  • Scale Color -
  • Memory Min/Max
  • Humidity Accuracy +/-10% or Less
  • Sensor Length 5/8"
  • Temp. Accuracy (C) +/-1 Degrees
  • Sensor Material PVC
  • Celsius Switchable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list