Skip Content
DIGITAL GAUGE/TRANSMITTER,1000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL GAUGE/TRANSMITTER,1000 PSI

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2AGB8
  • Mfr. Model # 2AGB8
  • UNSPSC # 41111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Dial Size (In.) 3
  • Includes Instructions
  • Item Digital Gauge/Transmitter
  • Operating Temp. Range (F) -12 Degrees to 140 Degrees
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Display Units Psi, Bar, MPa, KPa, kg/Sq cm
  • Display 5 Digit LCD
  • Output 4 to 20 mA
  • Resolution Dependent on Display Units Selected
  • Range 0 to 1000 psi
  • Series 2174
  • Socket Material 316 Stainless Steel
  • Powered By 2 AA Batteries
  • Agency Compliance CE, FM
  • Case Material Stainless Steel
  • Accuracy (%) +/-0.25
  • Power Required 12 to 30 VDC
  • Loop Resistance Dependent on Loop Supply Voltage
  • Gauge Operating Temp. Range -4 Degrees to 185 Degrees F
  • Gauge Nominal Dial Size 3"
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Primary Range Values 0 - 1,000
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Units psi
  • Basic Gauge Wetted Parts Stainless Steel
  • Number of Display Digits 5
  • Digital Gauge Accuracy +/-0.25%
  • Digital Gauge Display Units psi, bar, kPa, mPa, kg/cm2
  • Gauge Transmitter Required Power 12 to 30 VDC
  • Digital Gauge with Transmitter Type Digital Vacuum Gauge with Transmitter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list