Skip Content
DIGITAL GAUGE,DIFFERENTIAL,25 IN WC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL GAUGE,DIFFERENTIAL,25 IN WC

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TCP8
  • Mfr. Model # 5TCP8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Includes Battery and Instructions
  • Features Differential Measurement
  • Item Digital Low Pressure Gauge
  • Case Color Light Grey
  • Display 4 Digit LCD
  • Resolution Dependent on Display Units Selected
  • Series DM
  • Agency Compliance CE
  • Socket Material Glass Filled Plastic
  • Case Material Glass Filled Plastic
  • Powered By 9V Battery or 9 to 24VDC
  • Gauge Nominal Dial Size 5"
  • Gauge Connection Location Back
  • Basic Gauge Case Material Plastic
  • Gauge Operating Temp. Range 0 Degrees F - 140 Degrees F
  • Basic Gauge Wetted Parts Plastic
  • Digital Gauge Accuracy +/-1.00%
  • Number of Display Digits 4
  • Digital Gauge Display Units psi, mbar, in. Hg, mm Hg, kPa, in. H2O, mm H2O, % Full Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list