Skip Content
DIGITAL GAUGE,30 INHG VAC TO 100 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL GAUGE,30 INHG VAC TO 100 PS

CECOMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DND8
  • Mfr. Model # 6DND8
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Features Store Minimum and Maximum Readings In Memory, Selectable Auto Shutoff Times, Selectable Engineering Units, Zero Function
  • Item Digital Vacuum/Pressure Gauge
  • Includes Battery and Instructions
  • Case Color Grey
  • Range 30" Hg Vac to 100 PSIG
  • Display Units -InHg/+psig, +/-psig, +/-kPa, +/-MPa, +/-mbar, +/-bar, +/-atm, +/-kg/cm2, +/-g/cm2, +/-cmH2O, +/-oz/in2, +/-ftH2O, +/-inH2O, +/-mmHg, +/-torr, +/-InHg
  • Display 4 Digit LCD
  • Resolution Range Dependent
  • Series F22
  • Socket Material Stainless Steel
  • Powered By AA Battery
  • Case Material Extruded Aluminum Case, Epoxy Powder Coated, ABS and Polycarbonate Bezel
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Nominal Dial Size 3"
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Metal
  • Gauge Primary Range Values 30 - 0 - 100
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Primary Range Units In. Hg/psig
  • Gauge Operating Temp. Range -4 Degrees - 185 Degrees F
  • Digital Gauge Accuracy +/-0.25%
  • Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
  • Number of Display Digits 4
  • Digital Gauge Display Units PSIG, bar, mbar, kPa, mPa, kg/cm2, g/cm2, in. Hg, mm Hg, cm H2O, ft. H2O, in. H2O, torr, atm, oz./in2
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list