Skip Content
DIGITAL GAUGE,30 IN HG VAC TO 60 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL GAUGE,30 IN HG VAC TO 60 PS

WEISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AZW4
  • Mfr. Model # 4AZW4
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Includes Instructions
  • Features Self Powered, No Battery Required, Weatherproof IP65
  • Item Digital Vacuum/Pressure Gauge
  • Case Color Black
  • Range 30" Hg Vac to 60 psi
  • Display 4 Digit LCD
  • Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg
  • Series DUG
  • Resolution 1/4% First Half of Range, 1/2% Upper Half of Range
  • Socket Material 316 Stainless Steel
  • Case Material Glass Reinforced Thermo Plastic
  • Agency Compliance ASME B40.7
  • Powered By Light, Minimum 10 Lux
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Primary Range Values 30 - 0 - 60
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Operating Temp. Range -15 Degrees F - 150 Degrees F
  • Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
  • Digital Gauge Accuracy +/-0.50% Full Scale
  • Number of Display Digits 4
  • Digital Gauge Display Units PSI, bar, in. Hg, kPa, kg/cm2
  • Manufacturers Warranty Length 1 yr.
  • Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list