Skip Content
DIGITAL GAUGE,30 IN HG VAC TO 100 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL GAUGE,30 IN HG VAC TO 100 P

WEISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AZX2
  • Mfr. Model # 4AZX2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Features Self Powered, No Battery Required, Weatherproof IP65
  • Dial Size (In.) 4-1/2
  • Item Digital Vacuum/Pressure Gauge
  • Operating Temp. Range (F) -15 Degrees to 150 Degrees
  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Case Color Black
  • Includes Instructions
  • Display 4 Digit LCD
  • Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg
  • Series DUG
  • Socket Material 316 Stainless Steel
  • Range 30" Hg Vac to 100 psi
  • Resolution 1/4% First Half of Range, 1/2% Upper Half of Range
  • Agency Compliance ASME B40.7
  • Powered By Light, Minimum 10 Lux
  • Case Material Glass Reinforced Thermo Plastic
  • Accuracy (%) +/-0.5 Full Scale
  • Gauge Connection Type MNPT
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values 30 - 0 - 100
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Operating Temp. Range -15 Degrees to 150 Degrees F
  • Digital Gauge Accuracy +/-0.50% Full Scale
  • Digital Pressure and Vacuum Gauge Type Digital Compound Gauge
  • Number of Display Digits 4
  • Digital Gauge Display Units psi, bar, in. Hg, kPa, kg/cm2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List