Skip Content
DIGITAL GAUGE,0 TO 200 PSI,1/2 IN N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL GAUGE,0 TO 200 PSI,1/2 IN N

WEISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AZX3
  • Mfr. Model # 4AZX3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Includes Instructions
  • Features Self Powered, No Battery Required, Weatherproof IP65
  • Dial Size (In.) 4-1/2
  • Item Digital Pressure Gauge
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Operating Temp. Range (F) -15 Degrees to 150 Degrees
  • Display Units PSI, kPa, Kg/Sq cm, Bar, In Hg
  • Resolution 1/4% First Half of Range, 1/2% Upper Half of Range
  • Range 0 to 200 psi
  • Series DUG
  • Display 4 Digit LCD
  • Agency Compliance ASME B40.7
  • Socket Material 316 Stainless Steel
  • Case Material Glass Reinforced Thermo Plastic
  • Powered By Light, Minimum 10 Lux
  • Accuracy (%) +/-0.5 Full Scale
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Nominal Dial Size 4-1/2"
  • Basic Gauge Case Material Plastic
  • Gauge Primary Range Values 0 - 200
  • Gauge Primary Range Units psi
  • Gauge Operating Temp. Range -15 Degrees to 150 Degrees F
  • Digital Gauge Accuracy +/-0.50% Full Scale
  • Number of Display Digits 4
  • Basic Gauge Wetted Parts Stainless Steel
  • Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
  • Digital Gauge Display Units psi, bar, in. Hg, kPa, kg/cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list