DIGITAL FORCE GAUGE,RANGE 50 LB,USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL FORCE GAUGE,RANGE 50 LB,USB

SHIMPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TLD1
  • Mfr. Model # 4TLD1
  • UNSPSC # 41111934
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Accuracy +/-0.2% FS
  • Item Digital Force Gauge
  • Includes AC Adapter/Charger, USB Output Cable, (Hook, Chisel, Flat Head, Notched Head, Hanger and Cone Head Attachments), Thread Adapter, Carrying Case and Instructions
  • Display 4 Digit LCD
  • Function User Selectable Comparator, Hi-Lo
  • Power Source Rechargeable Nickel Hydride Battery or AC Adapter/Charger
  • Range 50 lb, 20 Kg, 200 N
  • Sampling Rate 1000 Hz
  • Resolution 0.01 lb, 0.01 Kg, 0.1 N
  • Auto Power Off Yes
  • Output Type USB, Analog, Overload/Comparator
  • Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
  • Interface USB
  • Measuring Units Pound, Kilogram or Newton
  • Measurement Modes Standard, Compression Peak, Tension Peak

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list