Discontinued with Replacement
DIGITAL DUROMETER SHORE A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIGITAL DUROMETER SHORE A

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT811-336
  • Mfr. Model # 811-336
  • UNSPSC # 41111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DUROMETER,DIGITAL,SHORE A

Your Price: NA

Product Details

Handheld digital durometer, shore A, range 10-90, indenter blunt taper, lcd display, spc output, functions on/zero off, data/hold,

Technical Specs

  • Indenter Blunt Taper
  • Scale Shore A
  • Location Area (In.) 1.73 x 0.71

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list