Skip Content
DIGITAL COUNTER,KEY CHAIN,1-7/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL COUNTER,KEY CHAIN,1-7/8 IN.

CONTROL COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GGF0
  • Mfr. Model # 9GGF0
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Depth 1/2"
  • Colour Black
  • Number of Digits 5
  • Item Digital Tally Counter
  • Width 1/2"
  • Input Type Hand Operated
  • Reset Type Push Button
  • Mounting Hand Held
  • Display LCD
  • Diameter 1-7/8"
  • Special Features Key-Chain, Wrist Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list