DIGITAL COMMUNICATOR,H 4 1/2 X W 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL COMMUNICATOR,H 4 1/2 X W 8

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EXZ1
  • Mfr. Model # 1EXZ1
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Alarm Aux. Contact @ 250V -
  • Alarm Aux. Contact @ 30VDC -
  • Coverage (Square-Ft.) -
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Alarm State (mA) -
  • Duct Width (Ft.) -
  • Standby State (mA) -
  • Depth (In.) 3/4
  • Finish -
  • Height (In.) 4-1/2
  • For Use With Mfr. No. E-FSC302R, E-FSC502R, E-FSC1004R
  • Humidity Range (% RH) -
  • Includes -
  • Item Digital Communicator
  • Length (In.) -
  • Package Quantity 1
  • Width (In.) 8
  • Type -
  • Flash (Candela) -
  • Duct Opening -
  • Mounting -
  • Number Required -
  • Voltage -
  • Peak Output (dBA) -
  • Standby Current (uA) -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list