Skip Content
DIGITAL CLAMP ON METER,1000A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL CLAMP ON METER,1000A,600V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XX25
  • Mfr. Model # 22XX25
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 1259
  • Shipping Weight 2.98 lbs

Technical Specs

  • Battery Type 9V
  • Includes Test Leads, Batteries, Hard Case, Instructions
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Audible Continuity Yes
  • Item Digital Clamp On Meter
  • Frequency Counter 10 Hz to 10 MHz
  • Auto Ranging Yes
  • Display Backlit LCD
  • Safety Rating CAT III 300 V, CAT II 600 V
  • Data Hold Yes
  • Auto Power Off Yes
  • Standards cETLus IEC61010
  • Counts 4,000
  • AC Current Accuracy +/-2% + 2 Digits
  • Jaw Capacity 2-1/8"
  • Diode Test Yes
  • Calibration Frequency 50 to 60 Hz
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. DC Amps 1000
  • Max. AC Amps 1,000
  • Max. Ohms 40
  • Manufacturers Warranty Length 3 yr.
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list