Skip Content
DIGITAL CLAMP ON AMMETER,600A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL CLAMP ON AMMETER,600A,600V

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EVP6
  • Mfr. Model # 3EVP6
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Battery Type AAA
  • Includes Test Leads, Batteries, Carrying Case, Instructions
  • Audible Continuity Yes
  • Item Digital Clamp On Ammeter
  • Operating Temp. 32 Degrees to 122 Degrees F
  • Auto Ranging Yes
  • Safety Rating CAT III 600V
  • Display LCD
  • Data Hold Yes
  • Special Features Low Battery Indicator
  • Auto Power Off Yes
  • AC Current Accuracy +/-2% + 5 Digits
  • Counts 4000
  • AC Response Average
  • Jaw Capacity 1-1/2"
  • Calibration Frequency 50 to 60 Hz
  • Max. AC Amps 600
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. DC Amps 600
  • Max. Ohms 40
  • Manufacturers Warranty Length 2 yr.
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list