Skip Content
DIGITAL CLAMP ON AMMETER,400A,750V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL CLAMP ON AMMETER,400A,750V

UEI TEST INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8LUK9
  • Mfr. Model # 8LUK9
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Digital Clamp On Ammeter
  • Battery Type AAA
  • Includes Test Leads, Zippered Case, K Type Temperature Probe
  • Temp. Range -22 Degrees to 14 Degrees F
  • Special Features Detachable Clamp Head, Input Jack Lock
  • Safety Rating CAT III 600V, CAT II 1000V
  • Data Hold Yes
  • Auto Power Off Yes
  • Capacitance 4000uF
  • Memory Min./Max.
  • AC Response Average
  • Max. AC Amps 400
  • Max. AC Volts 750
  • Max. DC Amps 400
  • Max. DC Volts 1,000
  • Max. Ohms 40
  • Manufacturers Warranty Length 3 yr.
  • Thermometer Type Type K Thermocouple
  • Counts 4000
  • AC Current Accuracy +/-2.0% + 4 Digits
  • Jaw Capacity 1-1/4"
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list