Skip Content
DIGITAL CLAMP ON AMMETER,1000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL CLAMP ON AMMETER,1000A

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1GUH4
  • Mfr. Model # 1GUH4
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes Soft Carrying Case, Test Leads, Battery, Type K Temperature Probe, Instructions
  • Battery Type 9V
  • Item Digital Clamp On Ammeter
  • Max. Conductor Size 750MCM
  • Temp. Range -4 Degrees to 1400 Degrees F
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Display Backlit LCD
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Safety Rating CAT III 600V
  • Frequency Counter 4 kHz
  • Special Features TRMS AC/DC Current, AC/DC Voltage, Resistance, Capacitance, Frequency, Type K and IR Temperature, Diode and Continuity
  • Thermometer Type Type K Thermocouple
  • Capacitance 0.001nF to 40mF
  • Data Hold Yes
  • Auto Power Off Yes
  • Counts 4000
  • Peak Hold Yes
  • Diode Test Yes
  • AC Current Accuracy +/-2.5%
  • Jaw Capacity 1-3/4"
  • AC Response Average
  • Inrush Yes
  • Max. AC Volts 600
  • Calibration Frequency 50 to 60 Hz
  • Max. AC Amps 1,000
  • Max. DC Volts 600
  • Max. DC Amps 1000
  • Max. Ohms 40
  • Manufacturers Warranty Length 1 yr.
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list