DIGITAL CLAMP ON AMMETER,1000A,750V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DIGITAL CLAMP ON AMMETER,1000A,750V

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XAA9
  • Mfr. Model # 6XAA9
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Battery Type 9V
  • Includes Leads, Alligator Clips, Case, Instructions
  • Item Digital Clamp On Ammeter
  • Audible Continuity Yes
  • Safety Rating CAT IV 600V, CAT III 1000V
  • Display 4 Digit LCD
  • Special Features TightSight(TM) Bottom Display
  • Data Hold Yes
  • Peak Hold Yes
  • Auto Power Off Yes
  • Counts 9999
  • Capacitance 999.9
  • Jaw Capacity 2"
  • AC Current Accuracy 0.02
  • Calibration Frequency 400 Hz
  • Max. AC Volts 750
  • AC Response Average
  • Max. DC Volts 1,000
  • Max. AC Amps 1,000
  • Max. DC Amps 1000
  • Max. Ohms 999.9
  • Manufacturers Warranty Length 2 yr.
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list