Skip Content
DIGITAL CLAMP METER,400A,20 OHMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL CLAMP METER,400A,20 OHMS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW28AF73
  • Mfr. Model # 28AF73
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Includes Soft Carrying Bag, Test Leads, Battery, Instructions
  • Battery Type (2) AAA
  • Item Digital Clamp On Ammeter
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Safety Rating CAT III 300 V, CAT II 600 V
  • Display LCD
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Standards cETLus IEC61010
  • Counts 2,000
  • Diode Test Yes
  • Jaw Capacity 1-1/8"
  • Calibration Frequency 50 to 60 Hz
  • Max. DC Volts 600
  • Max. Ohms 20
  • Max. AC Amps 400
  • Max. AC Volts 600
  • Manufacturers Warranty Length 2 yr.
  • Clamp Meter Jaw Style Clamp On
  • Digital/Analog Digital

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list