Skip Content
DIGITAL CLAMP METER,1000A,TRMS,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL CLAMP METER,1000A,TRMS,600V

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22XX24
  • Mfr. Model # 22XX24
  • UNSPSC # 41113601
  • CATALOGUE PAGE # 1259
  • Shipping Weight 2.98 lbs

Technical Specs

  • Includes Test Leads, Batteries, Hard Case, Instructions
  • Battery Type 9V
  • Item Digital Clamp On Meter
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Audible Continuity Yes
  • Auto Ranging Yes
  • Display Backlit LCD
  • Safety Rating CAT III 300 V, CAT II 600 V
  • Auto Power Off Yes
  • Data Hold Yes
  • Frequency Counter 10 Hz to 10 MHz
  • Standards cETLus IEC61010
  • Counts 4,000
  • AC Current Accuracy +/-2% + 2 Digits
  • Diode Test Yes
  • Jaw Capacity 2-1/8"
  • Max. AC Volts 600
  • Calibration Frequency 50 to 60 Hz
  • AC Response True RMS
  • Max. DC Volts 600
  • Max. Ohms 40
  • Max. AC Amps 1,000
  • Max. DC Amps 1000
  • Manufacturers Warranty Length 3 yr.
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list