Skip Content
DIGITAL CALIPER, STANDARD, 0-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL CALIPER, STANDARD, 0-6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29AD33
  • Mfr. Model # 29AD33
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 5.27 lbs

Technical Specs

  • Item Digital Caliper
  • Resolution 0.01"/0.1mm
  • SPC Output No
  • Jaw Depth 1-9/16"
  • Caliper Material Plastic
  • Caliper Grouping Digital Caliper
  • IP Rating Not Rated
  • Accuracy +/-0.010"/0.20mm
  • Caliper Range 0-6"/0-150mm
  • Long Form Calibration Certificate No
  • Absolute Positioning Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list