Skip Content
DIGITAL CALIPER, IP67, 0-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL CALIPER, IP67, 0-6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29AD44
  • Mfr. Model # 29AD44
  • UNSPSC # 41111621
  • CATALOGUE PAGE # 675
  • Shipping Weight 0.91 lbs

Technical Specs

  • Features Thumb Screw
  • Accuracy 0.0015"/0.03 mm
  • Item Digital Caliper
  • IP Rating 67
  • Resolution 0.0005"/0.01 mm
  • SPC Output No
  • Jaw Depth 1-9/16"
  • Caliper Material Stainless Steel
  • Caliper Grouping Digital Caliper
  • Caliper Range 0-6"/0-150mm
  • Absolute Positioning Yes
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list