DIGITAL BENCH SCALE,SS PLTFRM,70 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL BENCH SCALE,SS PLTFRM,70 LB

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WRG4
  • Mfr. Model # 3WRG4
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.16 lbs

Technical Specs

  • Capacity 32kg/70 lb.
  • Includes AC Adapter, Battery, RS232 Interface
  • Item Bench Scale
  • Housing Material Plastic
  • Overall Height 4-2/7"
  • Overall Length 14-1/2"
  • Overall Width 12-2/5"
  • Power Unit AC, Rechargeable Battery
  • Application Modes Weighing, Checkweighing, Percentage Weighing, Weight Accumulation, Parts Counting
  • Standards UL, FCC, CE
  • Weighing Surface Width 10-3/4"
  • Weighing Surface Depth 8-7/8"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Item Platform Bench Scale
  • Scale Display LCD
  • Scale Connection Ports Bidirectional RS-232
  • Weighing Units kg, g, lbs.
  • Washdown No
  • Scale Sub-Category General Purpose Scale
  • Scale Graduations 0.001kg/1g/0.002 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list