Skip Content
DIGITAL BALANCE,SS PLATFORM,200G CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL BALANCE,SS PLATFORM,200G CA

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JKH3
  • Mfr. Model # 3JKH3
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Capacity 200g
  • Includes AC Adapter
  • Item Balance Scale
  • Housing Material Plastic
  • Overall Length 9-1/2"
  • Overall Height 3-2/5"
  • Power Unit AC, Battery
  • Standards UL, FCC, CE
  • Overall Width 6-4/5"
  • Application Modes Weighing, Below Balance Weighing, Weight Accumulation
  • Weighing Surface Width 4-11/16"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Weighing Units kg, g, lbs.
  • Scale Sub-Category Precision Balance
  • Scale Item Portable Scale
  • Washdown No
  • Scale Readability 0.0001kg/0.1g/0.0002 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list