DIGITAL BALANCE,SS PLATFORM,2000G C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL BALANCE,SS PLATFORM,2000G C

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JKJ4
  • Mfr. Model # 3JKJ4
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Capacity 2000g
  • Includes AC Adapter
  • Item Balance Scale
  • Housing Material Plastic
  • Overall Width 6-4/5"
  • Overall Length 9-1/2"
  • Overall Height 3-2/5"
  • Standards UL, FCC, CE
  • Application Modes Weighing, Below Balance Weighing, Weight Accumulation
  • Power Unit AC, Battery
  • Weighing Surface Width 5-11/16"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Weighing Units kg, g, lbs.
  • Scale Sub-Category Precision Balance
  • Washdown No
  • Scale Graduations 0.001kg/1g/0.002 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list