Skip Content
DIGITAL BALANCE,PLSTIC PLTFRM,5000G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL BALANCE,PLSTIC PLTFRM,5000G

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JKH1
  • Mfr. Model # 3JKH1
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Capacity 5000g
  • Includes AC Adapter
  • Item Balance Scale
  • Overall Height 1-3/5"
  • Housing Material Plastic
  • Overall Length 8-1/4"
  • Overall Width 8-1/5"
  • Power Unit AC, Battery
  • Standards UL, FCC, CE
  • Application Modes Weighing
  • Weighing Surface Width 5-3/4"
  • Weighing Surface Depth 5-3/4"
  • Platform Material Plastic
  • Digital/Mechanical Digital
  • Scale Item Portable Scale
  • Scale Display LCD
  • Scale Sub-Category Precision Balance
  • Weighing Units kg, g, lbs.
  • Washdown No
  • Scale Readability 0.002kg/2g/0.005 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list