DIGITAL BALANCE,SS PLATFORM,1200G C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

DIGITAL BALANCE,SS PLATFORM,1200G C

A&D WEIGHING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WRR4
  • Mfr. Model # 3WRR4
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs
Compare

Technical Specs

  • Capacity 1200g
  • Includes AC Adapter
  • Item Balance Scale
  • Housing Material ABS Plastic
  • Overall Height 2-1/4"
  • Overall Length 7-1/2"
  • Overall Width 8-1/2"
  • Standards NSF, CE, GLP
  • Application Modes Counting and Percent Weighing
  • Power Unit AC Adaptor
  • Weighing Surface Width 6-5/8"
  • Weighing Surface Depth 5-1/4"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Display LCD
  • Weighing Units g
  • Scale Connection Ports RS-232
  • Scale Item Platform Bench Scale
  • Scale Graduations 0.1 g
  • Scale Sub-Category Precision Balance
  • Washdown No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list