Skip Content
DIGITAL ANGLE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL ANGLE SENSOR

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSDASF51
  • Mfr. Model # DASF51
  • UNSPSC # 27111800
  • CATALOGUE PAGE # 297
  • Shipping Weight 0.348 lbs

Technical Specs

  • Accuracy 0.2 deg.
  • Base Length (In.) 2.165
  • Features Absolute Zero, Temp. Zero, Hold, +/-180 Deg.
  • Colour Silver, Black
  • Overall Height (In.) 2.165"
  • Item Angle Sensor
  • Construction Extruded Aluminium, Abs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list