Skip Content
DIGITAL ANEMOMETER WITH DATA LOGGIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL ANEMOMETER WITH DATA LOGGIN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5URG8
  • Mfr. Model # 5URG8
  • UNSPSC # 41114401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Anemometer
  • Includes USB Interface Cable, Software, Battery, Carrying Bag and Instructions
  • Temp. Range 32 Degrees to 104 Degrees F, 0 Degrees to 40 Degrees C
  • Display LCD
  • Pressure Range 500 mBAR to 2 BAR
  • Relative Humidity Range 0 to 75%
  • Special Features Low Battery Warning
  • Temp. Accuracy +/-3C
  • Velocity (MPS) 2 to 30
  • Velocity (FPM) 393.6 to 5905.2
  • Data Hold 2044 Records
  • Auto Power Off Yes
  • Calibration Certificate meet EN61326: 2006:EN55022: 1998+A1+A2: EN55024: 1998+A1+A2
  • Storage Capacity 2044 Records
  • Interface USB
  • Air Volume 0.001 to 99,990 CFM
  • Air Velocity Accuracy +/-3% + 0.5
  • Data Logging No
  • Power Source 9V Battery
  • Manufacturers Warranty Length 1 yr.
  • Sensing Method Rotating Vane and Thermistor
  • Humidity Sensing Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list