DIGITAL/ANALOG PORTABLE UHF RADIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL/ANALOG PORTABLE UHF RADIO

EVERGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLEVX531G6-5
  • Mfr. Model # EVX531G6-5
  • UNSPSC # 43190000
  • CATALOGUE PAGE # 2229
  • Shipping Weight 2.2 lbs

Product Details

Operate in both analog and digital modes and can be used with any existing analog two-way radios. Submersible and weatherproof, meets IP57 standard. Enhanced safety features including Emergency notification and Lone Work alerts. Digital eliminates noise and static from voice transmit.

Technical Specs

  • Band Type UHF
  • Colour Black
  • Battery Type Lithium-Ion
  • Features 7 Programmable Buttons
  • Width 2-1/4"
  • Output Watts 4
  • Battery Life 10 hr.
  • Channel Scan Yes
  • Inside Range (Sq.-Ft.) 250,000
  • Inside Range (Floors) 30
  • Standards Mil Spec C, D, E, F
  • Outdoor Range (Miles) 10
  • IP Rating 57
  • Digital Codes Yes
  • Analog Codes Yes
  • Frequency 450 MHz - 512 MHz
  • Item Digital/Analog Portable
  • License Required Yes
  • Includes Battery, Antenna, Charger, Clip, 3 yr. Warranty
  • Height 4-13/32"
  • Length 1-13/64"
  • Number of Channels 32
  • Waterproof Yes
  • Display Type No Display
  • Selectable Frequencies Yes
  • FCC Narrow Band Compliant Yes
  • Digital/Analog Analog/Digital
  • Navigation Aids None
  • Radio Series VERTEX STANDARD EVX-530
  • Radio Application General
  • Radio Classification Business
  • Radio Type Handheld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list