Skip Content
DIGITAL/ANALOG HYGROMETER,0 TO 160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL/ANALOG HYGROMETER,0 TO 160

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8NCJ0
  • Mfr. Model # 8NCJ0
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application Indoor
  • Includes (1) AA Battery,Mounting Bracket and Screws
  • Battery Type (1) AA
  • Item Digital/Analog Hygrometer
  • Display Type LCD
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Temp. Range (F) 0 Degrees to 160 Degrees
  • Mounting Wall
  • Relative Humidity Range 20 to 100%
  • Temp. Range (C) 18 Degrees to 72 Degrees
  • Humidity Accuracy +/-4%
  • Scale Color Black
  • Diameter 5"
  • Temp. Accuracy (C) +/-1 Degrees
  • Digit Size 1/2"
  • Celsius Switchable Yes
  • Sensor Material Human Hair Bundle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list