Skip Content
DIGITAL ACCESS KEYPAD, 12 BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIGITAL ACCESS KEYPAD, 12 BUTTON

SECURITRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A459
  • Mfr. Model # 10A459
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Digital Access Keypad
  • Series DK-12
  • Weather Resistant No
  • Operating Temp. Range -10 to +140F / -23 to +60C
  • Standards CE: EN 50081-1 & EN 61000-6-2
  • Max. User Codes 99

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list