DIGITAL 50-212F RTD NEMA CONTROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIGITAL 50-212F RTD NEMA CONTROLLER

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRITC4X2
  • Mfr. Model # TC4X2
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1965
  • Shipping Weight 2.0 lbs

Product Details

For outdoor applications .Digital Temperature Controller A99BB type PTC sensor. NEMA 4X watertight, corrosion-resistant enclosure (requires NEMA4X rated fitting for electrical wiring sold separately).cULus Listed. Bulb and Capillary Temperature Controlle

Technical Specs

  • Features A99BB Type PTC Sensor, 78" Lead
  • Accuracy +/-3% of Reading
  • Item Temperature Control
  • Max. Temp. 212 Degrees F (100 Degrees C)
  • Length 6-37/64"
  • Width 2-1/4"
  • Voltage 120/240
  • Series TC4X Temperature Control
  • Standards cULus
  • Amps 15 (120 V), 10 (240 V)
  • Includes Controller Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list