DIGIMATIC TOOL KIT,FRICTION,INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIGIMATIC TOOL KIT,FRICTION,INCH

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT64PKA077
  • Mfr. Model # 64PKA077
  • UNSPSC # 73171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Item Precision Measuring Tool Kit
  • Includes Electronic Digital Micrometer and Caliper, Case, Batteries
  • Micrometer 0-1"/0-25 mm, 0.00005"/0.001 mm Graduations, Friction Thimble
  • Thimble Friction
  • Caliper 0-6"/0-150mm Range,0.0005"/0.01mm Resolution
  • Number of Pieces 2
  • Micrometer Range (In./mm) 0 - 1"/0 - 25 mm
  • Caliper Range (In./mm) 0 - 6/0 - 150
  • Micrometer Resolution (In./mm) 0.00005"/0.001mm
  • Caliper Resolution (In./mm) 0.0005"/0.01mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list